
Pacer 22-18 AWG Heat Shrink Spade Terminal - No 8 Stud Size - 100 Pack
Mfr # TE18-8SLF-100
Zoro # G411892000
product price: $47.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE18-8SLF-100
Zoro #
G411892000
UPC #
840248206631
Country of Origin
United States
Details
Item
Fork Terminal
Description
22-18 AWG Heat Shrink Spade Terminal - #8 Stud Size - 100 Pack Fork terminals connect wires to a stud, bus bar, or another part of an electrical system. Fork terminals help prevent frayed wires and offer a high level of protection. In an electrical environment, vibration is often a factor. Standard lock terminals will disconnect should the holding screw loosen. Locking fork terminals have a projection inside the forks, causing the terminals to snap onto the screw. Flanged fork terminals have the ends of the forks turned up. These designs will keep the terminal fastened even if the holding screw loosens. Features:High-quality tinned copper for corrosion resistance Efficient installation Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Easy to Install Built for durability Long-lasting Specifications Color: Red Wire AWG: 22-18 AWG Stud Size: #8 Terminal Pad Width inch: 0.32in Package Size: One-hundred included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.