Zoro Homepage

Pacer 40A Euro Style Terminal Block - 12 Positions, 5PK

  • Mfr # E400-12-5

  • Zoro # G816087704


product price: $33.55
/pk 5, $6.71/ea

Key Features

For Conductor Type
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E400-12-5
Zoro #
G816087704
UPC #
840248215961
Country of Origin
Finland

Details

Item
Terminal Block
For Conductor Type
Stranded

Description

40A Euro Style Terminal Block - 12 Positions - 5 PackPacer's European terminal blocks are constructed from 6/6 nylon and incorporate tin-plated brass inserts for corrosion resistance. They also carry wire protectors to prevent stranded wire from being damaged during the installation process. Each European terminal block is built to handle the harshest marine conditions. Selecting the correct European terminal block for your application is not an easy task. Contact a Pacer expert with any questions that you may have. Features:Recessed screws and terminals to avoid shock hazardClosed-back design to prevent moisture intrusionEasily cutApplications:Distributing voltage and power out to smaller circuitsCombining grounds in an electrical systemCompliances:UL RecognizedCSA CertifiedCharacteristics:Constructed from 6/6 nylonTin-plated brass insertsSpecifications:Number of Positions: 12Amp: 40A maxVolt: 300V maxWire: 10 AWG max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.