Zoro Homepage

Pacer 8 AWG Heat Shrink Ring Terminal - 3/8in Stud Size - 25 Pack

  • Mfr # TE8-38R-25

  • Zoro # G816087643


product price: $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE8-38R-25
Zoro #
G816087643
UPC #
840248210140
Country of Origin
United States

Details

Item
Ring Terminal

Description

8 AWG Heat Shrink Ring Terminal - 3/8'' Stud Size - 25 PackRing terminals are a trusted way to create an electrical connection. By using ring terminals, users don't need to worry about the connector coming off. The ring fits over a stud or screw and doesn't pull loose as other terminals may. Pink ring terminals are for 8 AWG wires. They are easy to use and offer long-term protection. Heat shrink ring terminals protect against the elements in the most challenging of environments. This makes them the best moisture protection available. Heat shrink ring terminals possess a heat-activated adhesive liner. This liner is built to provide a durable, rugged, environmentally sealed connection for 8 AWG wires. Selecting the correct ring terminal isn't always an easy task. Contact a Pacer expert with any questions that you may have.Features:Protects terminations from water, condensation, salt spray, and corrosionAdded vibration protection in rugged environmentsProvides strain reliefTranslucent, adhesive-lined polyolefin tubing is a durable insulator that provides a seal that keeps out moisture and contaminants and prevents wire corrosionConforms to automotive manufacturers' specifications for wiring repairsColor-coded tubing with wire gauge imprint provides easy identification of the correct part for the jobCompliances:ULCSARoHSCharacteristics:Shrink Ratio: Approx. 3:1 at 135 DegCOperating Temp: -55 DegC - 125 DegCVol. Resistivity: 1015 Ohm-cm3Dielectric Strength: 900-V/milVoltage Rating: 600-VSpecifications:Stud Size: 3/8''Terminal Pad Width: 0.59''Package Size: 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.