This item is Discontinued.

Pacer Group Pacer 8/2 AWG Safety Duplex Cable, Red/Yellow, 250' W8/2RYW-250

Pacer 8/2 AWG Safety Duplex Cable, Red/Yellow, 250' (Discontinued)

  • Mfr # W8/2RYW-250
  • Zoro # G110591204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8/2RYW-250
Zoro #
G110591204
UPC #
-
Country of Origin
United States

Description

8/2 AWG Safety Duplex Cable - Red/Yellow - 250' Duplex Boat Cable is used in low voltage AC applications as well as DC circuits. - First, the cable is built from finely stranded, Type III tinned copper conductors. - These conductors allow for flexibility and help to prevent corrosion. - The PVC jacket helps 8 AWG Duplex Boat Cable to be flexible while preventing moisture from accumulating. - How does it do that? - During the extrusion process, the spaces between wires are filled. - This leaves no space for moisture or air to accumulate. - After that, a talcum powder coating is given to the interior wires. This coating is used to allow the outer jacket to be easily removed. - Just another reason 8 AWG Duplex boat cable is perfect for marine use. - Pacer's marine wire exceeds the requirements and standards of UL, ABYC, and NMMA. Features: Extruded exterior cable insulation with no gaps Highly flexible color coded wire insulation Stranded, tinned copper conductors Annealed Finely Stranded Tinned Copper ASTM B172 Class K Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, Moisture Compliances: UL Standard - 1426 - U.S.C.G - 33 CFR part 183 - ABYC - E-11.14 - Technical Specifications: Conductor - Type III annealed finely stranded tinned copper ASTM B172 Class K Insulation -20 degC to 105 degC flexible, color-coded PVC Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture No. of Conductors - 2 Type of Cable - Duplex - *Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.