Pacer DT Deutsch Socket f/14 AWG Wire - Size 16 Contact, 100PK

  • Mfr # T14DT-S-100

  • Zoro # G216087632


product price:  $66.15
/pk 100, $0.66/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T14DT-S-100
Zoro #
G216087632
UPC #
840248215176
Country of Origin
Mexico

Details

Item
Wire Terminal

Description

DT Deutsch Socket for 14 AWG Wire - Size 16 Contact 100 PackDeutsch machined contacts are for use with almost the entire line of Deutsch connectors and are ideal for marine conditions. They are known for their reliability and durability which are just a few of the reasons that the professionals turn to these contacts for repeatable and reliable results. Another benefit of these contacts is the fact that they are simple to use and require little time for installation.Features:Easy to installField serviceable Applications:Cable-to-cable applicationsEnclosed connectors offer field-proven reliability and rugged qualityCharacteristics:Hand-insertable contactsCompliances:Ingress Protection IP Level: IP68 and IP6K9KRoHSUL RecognizedSpecifications:Cavity Style: Plug socketConnector Type: DTWire Size: 14 AWGCurrent Rating: 13Package Size: 100Contact Size: 16Operating Temperature: -55 DegC to 125 DegC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.