Shop PACER GROUP
See all product information
Create Account
Pacer DTP Deutsch Pin f/10 AWG Wire - Size 12 Contact, 10PK
- Mfr # T10DTP-P-10
- Zoro # G216087618
product price:Â
$
12.35
/pk of 10, $1.23/ea
Key Features
Insulation Coverage
None
Minimum Operating Temperature
-55 Degrees C
Maximum Operating Temperature
125 Degrees C
Standards
UL Recognized
Termination Style
Crimp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T10DTP-P-10
- Zoro #
- G216087618
- UPC #
- 840248215237
- Country of Origin
- Mexico
- Item
- Pin Contact
- Insulation Coverage
- None
- Minimum Operating Temperature
- -55 Degrees C
- Maximum Operating Temperature
- 125 Degrees C
- Standards
- UL Recognized
- Termination Style
- Crimp
- Insulation Type
- Bare
- Insulation Color
- Bare
Dimensions
- Minimum Wire Size
- 10 AWG
- Maximum Wire Size
- 10 AWG
- Stud Size
- Size 12
Description
DTP Deutsch Pin for 10 AWG Wire - Size 12 Contact 10 PackDeutsch machined contacts are for use with almost the entire line of Deutsch connectors and are ideal for marine conditions. They are known for their reliability and durability which are just a few of the reasons that the professionals turn to these contacts for repeatable and reliable results. Another benefit of these contacts is the fact that they are simple to use and require little time for installation.Features:Easy to installField serviceable Applications:Cable-to-cable applicationsEnclosed connectors offer field-proven reliability and rugged qualityCharacteristics:Hand-insertable contactsCompliances:Ingress Protection IP Level: IP68 and IP6K9KRoHSUL RecognizedSpecifications:Cavity Style: Receptacle pinConnector Type: DTPWire Size: 10 AWGCurrent Rating: 25Package Size: 10Contact Size: 12Operating Temperature: -55 DegC to 125 DegC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.