Pacer DTP Deutsch Socket f/10 AWG Wire - Size 12 Contact 10 Pack

  • Mfr # T10DTP-S-10

  • Zoro # G314545867


product price:  $9.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10DTP-S-10
Zoro #
G314545867
UPC #
840248215251
Country of Origin
Mexico

Details

Item
Wire Terminal

Description

DTP Deutsch Socket for 10 AWG Wire - Size 12 Contact 10 Pack Deutsch machined contacts are for use with almost the entire line of Deutsch connectors and are ideal for marine conditions. They are known for their reliability and durability which are just a few of the reasons that the professionals turn to these contacts for repeatable and reliable results. Another benefit of these contacts is the fact that they are simple to use and require little time for installation.Features: Easy to install Field serviceable Applications: Cable-to-cable applications Enclosed connectors offer field-proven reliability and rugged quality Characteristics: Hand-insertable contacts Compliances: Ingress Protection IP Level: IP68 and IP6K9K RoHS UL Recognized Specifications: Cavity Style: Plug socket Connector Type: DTP Wire Size: 10 AWG Current Rating: 25 Package Size: 10 Contact Size: 12 Operating Temperature: -55 degreesC to 125 degreesC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.