
Pacer Round 3 Conductor Cable, 100', 16/3 AWG, Black, Green and White
Mfr # WR16/3-100
Zoro # G910591176
product price:Â $113.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR16/3-100
Zoro #
G910591176
UPC #
840248206594
Country of Origin
United States
Details
Item
Lead Wire
Description
Round 3 Conductor Cable - 100' - 16/3 AWG - Black, Green White Round boat cable is the ideal choice for installation in tight spaces like boat hulls. Pacer's manufactured 16 AWG round boat cable is UL approved. The tinned copper conductors provide resistance to corrosion. This boat cable is the ideal multiconductor boat cable and is easy to install for many reasons. One reason it works so well is the fact that it can bend in any direction. With other, flatter cables, your range of motion is limited. It is also made from Type III finely stranded tinned copper conductors and it has flexible high-quality PVC insulation and a jacket. These things work together to make this the best boat cable available and the easiest to install in small workspaces. It also withstands the frequent vibration and flex commonly found in marine environments. - Features: 16 AWG round boat cable 100 ft. of cable No. of Conductors: 3 Pacer's round boat cable is the perfect choice for a multitude of marine jobs - It's perfect for running through t-tops, sailing spars, and poling platforms - Also, it's the ideal choice for small hulls or other tight workspaces Type III, stranded, tinned copper conductors Highly flexible Easy to install and organize - Easily sealed through bulkheads Specifications: Conductor Colors: Black, green and white Conductor Stranding: 26/.0100 Jacket Color: Grey Jacket Thickness inch: 3 conductors @ 0.045'' Nom. Cable O.D. inch: 3 conductors @ 0.395'' Characteristics: Conductor: Annealed Fine Stranded Tinned Copper - ASTM B172 Class K Insulation: -20 degC to 105 degC Flexible, Color Coded PVC Temperature Rating: 105 degC Dry, 75 degC Wet, 60 degC Oil Voltage Rating: 600 V Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture Applications: Pacer's round boat cable is excellent for AC and DC internal wiring of boats and recreational vehicles Compliances : UL Standard 1426 BC-5W2 ABYC: E-11.16 Coast Guard: 33 CFR part 183 RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.