
Pacer Round 3 Conductor Cable - 100' - 10/3 AWG - Black, Green & White
Mfr # WR10/3-100
Zoro # G209787310
product price: $301.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR10/3-100
Zoro #
G209787310
UPC #
-
Country of Origin
United States
Details
Item
Lead Wire
Description
Round 3 Conductor Cable - 100FT - 10/3 AWG - Black, Green & White. Round boat cable is perfect for installation in tight or confined spaces like boat hulls. One thing that makes round boat cable the perfect choice is the fact that it can bend in any direction. With other, more flat cables, your range of motion is severely limited. PacerFTs 10 AWG round boat cable is UL approved. All Pacer round boat cable is manufactured in Sarasota FL, USA. Its tinned copper conductors provide superior resistance to corrosion. This round boat cable is the ideal choice for multiconductor boat cable and is easy to install for many reasons. For one, itFTs made from Type III finely-stranded conductors. Next, it carries high-quality flexible PVC insulation. Finally, this boat cable has an overall round shape making it ideal for even the most cramped of spaces. These things combine to make this multiconductor boat cable the easiest to install. Bending in any direction with its extreme flexibility, it also handles the frequent vibration and flex of the marine environment. Features: 10 AWG round boat cable. 100 ft. of cable. No. of Conductors: 3. PacerFTs boat cable is the perfect choice for many marine jobs . ItFTs ideal for running through sailing spars, poling platforms, and t-tops . Also, it is the perfect choice for small hulls or other tight areas. Type III, stranded, tinned copper conductors. Highly flexible. Easy to install and organize . Easily sealed through bulkheads. Specifications: Conductor Colors: Black, green and white. Conductor Stranding: 105/.0100. Jacket Color: Grey. Jacket Thickness inch: 3 conductorsAT0.045in. Nom. Cable O.D. inch: 3 conductorsAT0.545in. Characteristics: Conductor: Annealed Fine Stranded Tinned Copper . ASTM B172 Class K. Insulation: -20 °C to 105 °C Flexible, Color Coded PVC. Temperature Rating: 105 °C Dry, 75 °C Wet, 60 °C Oil. Voltage Rating: 600 V. Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture. Applications: PacerFTs round boat cable is excellent for AC and DC internal wiring of boats and recreational vehicles. Compliances: UL St
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.