Pacer Round 3 Conductor Cable - 100' - 14/3 AWG - Black, Green & White

  • Mfr # WR14/3-100

  • Zoro # G209787297


product price:  $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR14/3-100
Zoro #
G209787297
UPC #
840248207218
Country of Origin
United States

Details

Item
Lead Wire

Description

Round 3 Conductor Cable - 100FT - 14/3 AWG - Black, Green & White. Round boat cable is the ideal choice for installation in tight spaces like boat hulls. One reason it works so well is the fact that it bends in any direction. With other, flatter cables, your range of motion is more limited. All Pacer round boat cable is manufactured in Sarasota FL, USA. PacerFTs manufactured 14 AWG round boat cable is UL approved. It has tinned copper conductors which are resistant to corrosion. This boat cable is the perfect multiconductor boat cable and is easy to install for multiple reasons. First, it is made from Type III finely-stranded tinned copper conductors. Next, it possesses high-quality flexible PVC insulation. Finally, the round shape of this multiconductor boat cable makes it easy to bend in any direction. These all come together to make this boat cable the easiest to install in tight workspaces. It also withstands the frequent flex and vibration commonly associated with marine conditions. Features: 14 AWG round boat cable. 100 ft. of cable. No. of Conductors: 3. PacerFTs boat cable is the perfect choice for many marine jobs . ItFTs ideal for running through sailing spars, poling platforms, and t-tops . Also, it is the perfect choice for small hulls or other tight areas. Type III, stranded, tinned copper conductors. Highly flexible. Easy to install and organize . Easily sealed through bulkheads. Specifications : Conductor Colors: Black, green and white. Conductor Stranding: 41/.0100. Jacket Color: Grey. Jacket Thickness inch: 3 conductorsAT0.045in. Nom. Cable O.D. inch: 3 conductorsAT0.410in. Characteristics: Conductor: Annealed Fine Stranded Tinned Copper . ASTM B172 Class K. Insulation: -20 °C to 105 °C Flexible, Color Coded PVC. Temperature Rating: 105 °C Dry, 75 °C Wet, 60 °C Oil. Voltage Rating: 600 V. Resistant to: acid, alkali, abrasion, flame, gasoline, oil, and moisture. Applications: PacerFTs round boat cable is excellent for AC and DC internal wiring of boats and recreational vehicles. Compliances: UL Standard 1426 BC-5W2. ABYC: E-11.16. Coast Guard:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.