Zoro Homepage

Pacer Tinned Lug 8 AWG - 5/16in Stud Size - 10 Pack

  • Mfr # TAE8-56R-10

  • Zoro # G014543637


product price: $10.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAE8-56R-10
Zoro #
G014543637
UPC #
840248209892
Country of Origin
India

Description

Tinned Lug 8 AWG - 5/16 Stud Size - 10 Pack Creating a strong connection is essential to every electrical system. By using closed-end lugs, users get not only durability but longevity as well. Pacers closed-end lugs are tin-plated and have no exposed seams. This means that they are ideal for marine applications. What makes them ideal is the fact that they can be used to create waterproof connections. When used with epoxy heat shrink, the closed-end lug will fully envelop the conductor. This leaves nothing exposed to the elements. To use, simply strip your wire or cable to the proper length. Once this is complete, slide the lug over the exposed wire, making sure the insulation butts up to the edge of the lug. Now, crimp the lug using the correct tool, and youre done. Add epoxy-lined heat shrink for added durability. Pacers closed-end lugs are available in 8 AWG to 4/0 AWG wire sizes. The available stud sizes include #10, 1/4", 5/16", 3/8", and 1/2". Selecting the correct closed-end lug isnt an easy task. Contact a Pacer expert today with any questions that you may have.Features: Tin Plated No exposed seams Rated for 600V Made from seamless tubes of 99.9% copper for higher conductivity Designed for stranded copper wires Larger pad area for better contact Cable size and stud hole stamped on pad Can be crimped or soldered Highly controlled flare to allow easy cable insertion Tight barrel to pad transition provides longer usable barrel length Compliances: E.T.P. Electrolytic Tough Pitch CDA-110 ASTM-B-152 copper rated at 100% conductivity UL CSA Approved RoHS Compliant Exceeds SAE Conductivity STD J163 J1811 Specifications: Wire AWG: 8 Stud Size: 5/16 Length: 1.187" Width: 0.438" Clearance: 0.344" Package Size: 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.