
Portable Cord, Marine, 6 AWG, 2 C, PVC, Stranded, 600V, 1 ft
Mfr # W6/2RYW-FT
Zoro # G714543708
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Trade Designation
Marine
Wire Size
6 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W6/2RYW-FT
Zoro #
G714543708
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
6 AWG
Length
1 ft
Details
Item
Portable Cord
Trade Designation
Marine
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Voltage
600V
Conductor Material
Copper
Standards
UL, ABYC, and NMMA
Description
6/2 AWG Safety Duplex Cable - Red/Yellow - Sold By The Foot Duplex Boat Cable is used in low-voltage AC applications and DC circuits. Pacer manufactures 16 AWG Duplex boat cables in-house in the USA for the best quality. First, the cable is built from finely stranded, Type III tinned copper conductors. These conductors allow for flexibility and help to prevent corrosion. The PVC jacket helps the 16 AWG Duplex Boat Cable to be flexible while preventing moisture from accumulating. How does it do that? During the extrusion process, the spaces between wires are filled. This leaves no space for moisture or air to accumulate. After that, a talcum powder coating is given to the interior wires. This coating is used to allow the outer jacket to be easily removed. This is another reason the 6/2 AWG Duplex boat cable is perfect for marine use. Pacers marine wire exceeds the requirements and standards of UL, ABYC, and NMMA.Features: Extruded exterior cable insulation with no gaps Highly flexible color-coded wire insulation Stranded, tinned copper conductors Annealed Finely Stranded Tinned Copper ASTM B172 Class K Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil, Moisture Compliances: UL Standard - 1426 U.S.C.G - 33 CFR part 183 ABYC - E-11.14 Technical Specifications: Conductor - Type III annealed finely stranded tinned copper ASTM B172 Class K Insulation -20 degreesC to 105 degreesC flexible, color-coded PVC Voltage Rating - 600-V Resistant to - Acid, Alkali, Abrasion, Flame, Gasoline, Oil and Moisture No. of Conductors - 2 Type of Cable - Duplex *Sold by the Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.