
52136 Fender Flare Black
Mfr # P62-52136
Zoro # G316316885
product price: $282.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P62-52136
Zoro #
G316316885
UPC #
-
Country of Origin
China
Description
Specifications Style - Flexible Flare Height - 2-1/2 in. Tire Coverage - 2-1/2 in. Finish - Smooth Color - Black Material - EPDM Synthetic Rubber Installation Type - Bolt-On Features Extends Fender Well A Full 2-1/2 in. Factory Pre-Punched Mounting Holes Offer Extra Protection Against Mud, Dirt, Gravel And Road Debris Constructed From Heavy Duty EPDM Synthetic Rubber, These Durable Bolt-On Flares Won't Crack Or Peel In Cold Weather Or Droop From High Temperatures Built-In Curvature For Smooth Wrinkle Free Kit
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.