Zoro Homepage

52156 Fender Flare Black

  • Mfr # P62-52156

  • Zoro # G216316909


product price: $228.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P62-52156
Zoro #
G216316909
UPC #
-
Country of Origin
China

Description

Specifications Style - Flexible Flare Height - 2-1/2 in. Tire Coverage - 2-1/2 in. Finish - Smooth Color - Black Material - EPDM Synthetic Rubber Installation Type - Bolt-On Features Extends Fender Well A Full 2-1/2 in. Factory Pre-Punched Mounting Holes Offer Extra Protection Against Mud, Dirt, Gravel And Road Debris Constructed From Heavy Duty EPDM Synthetic Rubber, These Durable Bolt-On Flares Won't Crack Or Peel In Cold Weather Or Droop From High Temperatures Built-In Curvature For Smooth Wrinkle Free Kit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.