Zoro Homepage

52189 Fender Flare Black

  • Mfr # P62-52189

  • Zoro # G916316858


product price: $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P62-52189
Zoro #
G916316858
UPC #
-
Country of Origin
China

Description

Specifications Style - Flexible Flare Height - 2-1/2 in. Tire Coverage - 2-1/2 in. Finish - Smooth Color - Black Material - Heavy Duty EPDM Rubber Installation Type - Bolt-On Features Extends Fender Well A Full 2-1/2 in. Steel Reinforced For Strength Factory Pre-Punched Mounting Holes Wire Can Be Hand Formed To Match Tight Curvatures Offer Extra Protection Against Mud, Dirt, Gravel And Road Debris Constructed From Heavy Duty EPDM Synthetic Rubber, These Durable Bolt-On Flares Won't Crack Or Peel In Cold Weather Or Droop From High Temperatures

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.