This item is Discontinued.

Pacer Perf Pacer Perf 20105 Roof Marker Light P62-20105

Pacer Perf 20105 Roof Marker Light (Discontinued)

  • Mfr # P62-20105
  • Zoro # G303996809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P62-20105
Zoro #
G303996809
UPC #
-
Country of Origin
China

Description

Most light trucks are not equipped with cab roof running lights as are big rigs. These Hi-Five cab roof lights give oncoming traffic a better visual fix for additional safety. The die cast base (not plastic or pressed metal) is triple chrome plated for long life. A special curvature on the base allows for a snug fit whether mounting on a flat or curved surface.

Features
  • Provides Maximum Visibility.
  • Meets SAE Specifications.
  • Adapts To Curved And Flat Roofs.
  • Complete Wire Harness With Quick Wire Connectors.
  • The Die Cast Base (Not Plastic Or Pressed Metal) Is Triple Chrome Plated For Long Life.
  • A Special Curvature On The Base Allows For A Snug Fit Whether Mounting On A Flat Or Curved Surface.
Specifications
  • Position - Cab.
  • Lens Color - Amber.
  • Lens Style - Stock.
  • Housing Color - Silver.
  • Number Of Lights - 5.
  • Bulb Type - Standard.
  • Bulb Color - Clear.
  • Includes Wiring Harness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.