Clip-On Coil Lanyard, PK10
- Mfr # A42003-9
- Zoro # G024146941
product price:Â
$
78.49
/pk of 10, $7.85/ea
Key Features
Overall Height
1/4 in
Features
Metal Detectable Coil, Stretches up to 48 in
Overall Length
10 3/4 in
Compatible with Brand
Klever, Pacific Handy Cutter, PHC
Compatible Manufacturer Part Number
C11006-4, E11205-4, E12207-4, E12208-9, E12212-4, E12214-4, E12215-9, KCJ-1SSMDX, KCJ-4-65MD, KS-101SS-W, PLS-400-30MD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A42003-9
- Zoro #
- G024146941
- UPC #
- 073441010235
- Country of Origin
- China
- Item
- Clip-On Coil Lanyard
- Features
- Metal Detectable Coil, Stretches up to 48 in
- Compatible with Brand
- Klever, Pacific Handy Cutter, PHC
- Compatible Manufacturer Part Number
- C11006-4, E11205-4, E12207-4, E12208-9, E12212-4, E12214-4, E12215-9, KCJ-1SSMDX, KCJ-4-65MD, KS-101SS-W, PLS-400-30MD
- For Use With
- Safety Cutters, Utility Knives
- Weight
- 0.01 lb
- Accessory Type
- Clip-On Coil Lanyard
- Number of Pieces
- 1
- Material
- Metal/Plastic
- Compatible with Manufacturer Model Number
- C11006-4, E11205-4, E12207-4, E12208-9, E12212-4, E12214-4, E12215-9, KCJ-1SSMDX, KCJ-4-65MD, KS-101SS-W, PLS-400-30MD
- Compatible Manufacturer Model Number
- C11006-4, E11205-4, E12207-4, E12208-9, E12212-4, E12214-4, E12215-9, KCJ-1SSMDX, KCJ-4-65MD, KS-101SS-W, PLS-400-30MD
- Shell Material
- Metal/Plastic
- Compatible Product Type
- Safety Cutters, Utility Knives
- Traction Material
- Metal/Plastic
Dimensions
- Overall Height
- 1/4 in
- Overall Length
- 10 3/4 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 10 3/4 in
- Length
- 10 3/4 in
- Fits Chest Size
- Metal Detectable Coil, Stretches up to 48 in
Description
Clip-On Coil Lanyard, Accessory Type Clip-On Coil Lanyard, Compatible with Brand Klever, Pacific Handy Cutter, PHC, Compatible with Manufacturer Model Number C11006-4, E11205-4, E12207-4, E12208-9, E12212-4, E12214-4, E12215-9, KCJ-1SSMDX, KCJ-4-65MD, KS-101SS-W, PLS-400-30MD, Features Metal Detectable Coil, Stretches up to 48 in, For Use With Safety Cutters, Utility Knives, Includes Not Applicable, Material Metal/Plastic, Number of Pieces 1, Overall Height 1/4 in, Overall Length 10 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.