replacement blade, PK100
- Mfr # B15102-9
- Zoro # G925066249
product price:Â
$
9.65
/pk of 100, $0.10/ea
Key Features
Blade Thickness
0.012 in
Product Type
Utility Blade
Blade Material
Carbon Steel
Number of Cutting Edges
1
Number of Blades Included
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B15102-9
- Zoro #
- G925066249
- UPC #
- 073441000434
- Country of Origin
- Mexico
Dimensions
- Blade Thickness
- 0.012 in
- Blade Width
- 25/32 in
- Blade Length
- 1 9/16 in
Details
- Product Type
- Utility Blade
- Item
- Utility Blade
- Blade Material
- Carbon Steel
- Number of Cutting Edges
- 1
- Number of Blades Included
- 100
- Blade Edge Type
- Single
- Includes Blade Dispenser
- No
- Blade Tip
- Standard
- Compatible with Manufacturer Model Number
- C19001-3, E16101-11, E16101-9, E16110-6
Description
Utility Blade, Blade Edge Type Single, Blade Length 1 9/16 in, Blade Material Carbon Steel, Blade Thickness 0.012 in, Blade Tip Standard, Blade Width 25/32 in, Compatible with Manufacturer Model Number C19001-3, E16101-11, E16101-9, E16110-6, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.