replacement blade, PK100
- Mfr # B15110-9
- Zoro # G125066124
product price:Â
$
12.15
/pk of 100, $0.12/ea
Key Features
Blade Material
Carbon Steel
Number of Blades Included
100
Blade Edge Type
Straight
Material Application
Glass, Packaging, Paint, Vinyl
Product Type
Razor Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B15110-9
- Zoro #
- G125066124
- UPC #
- 073441010419
- Country of Origin
- China
Dimensions
- Blade Width
- 25/32 in
- Blade Length
- 1 9/16 in
- Blade Thickness
- 0.009 in
Details
- Blade Material
- Carbon Steel
- Number of Blades Included
- 100
- Blade Edge Type
- Straight
- Material Application
- Glass, Packaging, Paint, Vinyl
- Product Type
- Razor Blade
- Item
- Utility Blade
- Number of Cutting Edges
- 1
Description
Utility Blade, Blade Edge Type Straight, Blade Length 1 9/16 in, Blade Material Carbon Steel, Blade Thickness 0.009 in, Blade Width 25/32 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.