Shop GENIUS TOOLS
Create Account
3/4in Dr. 24mm(12 pt.) Thin Wall Impact Socket
- Mfr # 655224
- Zoro # G323583096
original price:Â $12.12 , new price: $10.91 , 9 percent off
new price:Â
$
10.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 655224
- Zoro #
- G323583096
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 24mm 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 655224 Professional Impact Socket SKU: 655224. This 24mm, 12-point thin wall impact socket is built for professional technicians who need access in tight clearances without giving up strength. The 3/4in drive size and 51mm (2.01in) overall length keep the socket compact and purpose-built for demanding impact applications. Constructed from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, durability, and anti-corrosive performance. It is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and a strong inner core. Key Benefits Thin wall profile helps reach fasteners in tighter clearances and compact spaces. 24mm 12-point design supports secure engagement and efficient torque transfer. 3/4in drive size suits heavy-duty impact tools and professional service work. Chromium Molybdenum Alloy Steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves durability for repeated impact use over time. Matte black oxide coating adds exterior toughness and long-term surface protection. Permanently stamped size markings improve organization and faster socket identification. The combination of thin wall access, CR-Mo construction, and a professional-grade build makes it a dependable choice for consistent results in high-use shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.