replacement blade, PK100
- Mfr # B15111-9
- Zoro # G025066279
product price:Â
$
23.39
/pk of 100, $0.23/ea
Key Features
Number of Cutting Edges
1
Blade Length
1 9/16 in
Blade Thickness
0.009 in
Product Type
Utility Blade
Blade Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B15111-9
- Zoro #
- G025066279
- UPC #
- 073441010433
- Country of Origin
- China
Dimensions
- Blade Length
- 1 9/16 in
- Blade Thickness
- 0.009 in
- Blade Width
- 25/32 in
Details
- Number of Cutting Edges
- 1
- Product Type
- Utility Blade
- Item
- Utility Blade
- Blade Material
- Stainless Steel
- Number of Blades Included
- 100
- Blade Edge Type
- Straight
- Blade Tip
- Standard
- Includes Blade Dispenser
- No
- Compatible with Manufacturer Model Number
- E15102-9, E16101-11, E16101-9
Description
Utility Blade, Blade Edge Type Straight, Blade Length 1 9/16 in, Blade Material Stainless Steel, Blade Thickness 0.009 in, Blade Tip Standard, Blade Width 25/32 in, Compatible with Manufacturer Model Number E15102-9, E16101-11, E16101-9, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.