Safety Cutter Safety Point, 6 1/4 in L (Discontinued)
- Mfr # EZ2+
- Zoro # G2268911
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ2+
Zoro #
G2268911
UPC #
073441006559
Country of Origin
United States
Dimensions
Overall Length
6 1/4 in
Overall Thickness
3/8 in
Overall Width
2 in
Description
Safety Cutter, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Material Steel, Blade Type Included Safety Point Blade, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.