Zoro Homepage

Safety Knife Rounded Safety Blade, 5 1/2 in L

  • Mfr # EZ4

  • Zoro # G7502494


product price: $5.45
/ea

Key Features

Overall Length
5 1/2 in
Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ4
Zoro #
G7502494
UPC #
073441006306
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Overall Thickness
1 in
Overall Width
1 1/2 in
Blade Projection Length
5/8 in
Length- Overall/Blade Projection
5 1/2 in / 5/8 in

Details

Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Tether Capable
Tether Ready
Metal Detectable
No
Left/Right Hand
Ambidextrous
Position
1
Number of Blades Included
1
Stores
No Storage
Blade Change
Quick-Change
Features
Blade Guard
Blade Operation
Automatic Retracting
Disposable
No
Handle Color
Blue
Standards
Top Cut, Tray Cuts
Includes
Plastic Guard
Material
Plastic
Tether Style
Tether Ready
Secondary Tool Included
Tape Splitter
Other Material Applications
Boxes, Plastic Strapping, Tape
For Cutting Rubber
Yes
Grip Type
Plain
Knife Type
Self-Retracting Safety Knife
Number of Blades Stored
5
Retractable Blade
Yes
Blade Change Method
Quick-Change
Replaceable Blade
Yes
Blade Shape
Straight
Blade
Steel Blunt Tip
Blade Type Included
Safety Point Blade
Hand Orientation
Ambidextrous
Includes Pocket Clip
No
Blade Edge Type
Plain
Handle Style
Ergonomic
Manufacturer Model Number of Included Blade
SP-017
For Cutting Cardboard
Yes
Tether Ready
Yes
Blade Tip
Blunt
For Cutting Cork
Yes
For Cutting Leather
Yes
For Cutting Plastic
Yes
For Cutting Paper
Yes
For Cutting Fabric
No
Blade Positions
1

Description

If you are looking for a safety knife that is safe and easy to use, the Pacific Handy Cutter EZ4 Safety Knife is your best bet. This safety knife has a blade guard that keeps the blade safely retracted when not in use. The blade is made of carbon steel, which ensures durability and long life. With an overall length of 5 1/2 in., this self-retracting utility knife also has an overall width of 1 1/4 in. It comes with an ergonomic handle for comfort and ease of use. If you are looking for a versatile utility knife, this Pacific Handy Cutter EZ4 Safety Knife will make your work easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.