This item is Discontinued.

Pacific Handy Cutter Single Edge Pckt Blade Dispenser, 1-1/4"W PBDSP017B

Single Edge Pckt Blade Dispenser, 1-1/4"W (Discontinued)

  • Mfr # PBDSP017B
  • Zoro # G4420875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBDSP017B
Zoro #
G4420875
UPC #
073441006139
Country of Origin
United States

Dimensions

Length
2 1/4 in
Width
1 1/4 in
Thickness
0.017 in
Blade Width
1 1/4 in
Blade Length
1 11/16 in
Blade Thickness
0.015625 in

Details

Item
Utility Blade
Material
Plastic
Number of Blades Included
5
Blade Material
Steel
Primary Cutting Application
General Purpose
Blade Edge
Straight
Blade Dispenser Included
Yes
Fits Utility Knives Stock No.
4MUW5, 4MUW6, 4MUW8
Number of Blade Points
2
Mount Type
Slides On
Blade Point Type
Sharp
Number of Cutting Edges
1
Blade Tip
Blunt
For Cutting Plastic
Yes
Compatible with Manufacturer Model Number
UKH-423, UKH-430, UKH-594
For Cutting Leather
No
For Cutting Fabric
No
For Cutting Cork
Yes
For Cutting Paper
Yes
Blade Edge Type
Straight
Includes Blade Dispenser
Yes
Material Application
Cardboard, Corrugate, Fabric, Paper, Plastic Straps, Rope, Rubber, Shrink Wrap, Twine
For Cutting Cardboard
Yes
Compatible Manufacturer Part Number
UKH-423, UKH-430, UKH-594
Compatible Manufacturer Model Number
UKH-423, UKH-430, UKH-594
For Use With Mfr. Model Number
UKH-423, UKH-430, UKH-594
Compatible with Manufacturer Model No.
UKH-423, UKH-430, UKH-594
Compatible with Mfr. Model No.
UKH-423, UKH-430, UKH-594
For Use with Mfr Model Number
UKH-423, UKH-430, UKH-594
Compatible Pump Manufacturer Part Number
UKH-423, UKH-430, UKH-594
Compatible Mfr. Model Number
UKH-423, UKH-430, UKH-594

Description

If you work with a utility knife, the Pacific Handy Cutter Single Edge Pack Blade Dispenser is a must-have. It allows you to store and dispense blades safely and efficiently. The blade dispenser has a 1-1/4"W width and 2 1/4 in. length. The 5 pack of blades comes with sharp straight edges for general purpose cutting. Made of plastic, the blades are 0.017 in thick and have a straight edge that fits into standard utility knives from 4MUW5 to 4MUW8. Whether you're working on small projects or large ones, this blade dispenser will help keep your job running smoothly.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.