Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, Black, M 12 PK

  • Mfr # 33-325/M

  • Zoro # G9320068


product price: $36.49
/pk 12, $3.04/ea

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-325/M
Zoro #
G9320068
UPC #
616314036040
Country of Origin
Korea, Republic of

Dimensions

Glove Size
M
Thickness
13 ga
Glove Length
8.9 in
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
TAA Compliant
Glove Construction
Seamless Knit
Glove Lining Material
Nylon
Coating Coverage
Palm
Coating Material
Polyurethane
Cuff Style
Knit
Brand and Series
PIP G-Tek(R) 33-325
Glove Coating Color
Black
Glove Material Color
Black
Glove Materials
Nylon
Glove Liner Material
Nylon
Glove Hand Style
Left and Right
Series
G-Tek(R) 33-325
Anti-Static
No
Latex-Free
No
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Knit Material Color
Black
Finger Coverage
Full Finger
Double-Dipped
No
Minimum Temperature
Not Rated
Coating Type
Dipped
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards TAA Compliant, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.