Shop MCR SAFETY

Leather Drivers Gloves, Goatskin, Shirred Slip-On, Keystone Thumb, Gunn - Full Back Cut, Gold, XL

  • Mfr # 3620XL
  • Zoro # G1196478

product price: 
$
111.99
/pk of 12, $9.33/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Gold
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3620XL
Zoro #
G1196478
UPC #
-
Country of Origin
Pakistan
Item
Leather Drivers Gloves
Color
Gold
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn - Full Back
Palm Material
Goatskin
Leather Palm Type
Grain
Application
Carpentry, Farming, Landscaping
Stitching Material
Cotton/Polyester
Glove Leather Grade
A
Lining
Unlined
Leather Palm Process
Grain
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Cut Load - Back Side
Not Tested
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
Cuff Style
Shirred Slip-On
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
Brand and Series
MCR Safety 3620
Glove Materials
Goatskin
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Cut Level - Back Side
Not Tested
Leather Glove Liner Type
Unlined
Glove Back Color
Yellow
Series
3620
Minimum Temperature
Not Rated
Glove Hand Style
Left and Right
Color (Palm/Back)
Yellow
Stitching Type
Standard

Dimensions

Glove Size
XL
Size- Alpha
XL
Size- Numeric
10

Description

Leather Gloves, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Stitching Material Cotton/Polyester, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Minimum Temperature Not Rated, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.