Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anser, Safety Glasses, Anti-Scratch, Gray Lens, Camo Frame, 1 PR

  • Mfr # 250-AN-10123

  • Zoro # G0438582


product price: $6.45
/pr
Sold in multiples of 12 for $77.40

Key Features

Lens Color
Gray
Frame Color
Camo
Lens Coating
Anti-Scratch
Frame Material
Rubber
Frame Style
Wraparound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-AN-10123
Zoro #
G0438582
UPC #
616314122255
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
OS

Details

Item
Safety Glasses
Lens Color
Gray
Frame Color
Camo
Lens Coating
Anti-Scratch
Frame Material
Rubber
Frame Style
Wraparound
Series
Anser
Standards
ANSI Z87.1+

Description

Anser,Gry Lens,AS,Camo Frm,Rubber Tmpl,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.