Corrugated Shelf Bin, Cardboard, White, 4 1/2 in H, 6 in W, 9 in L

  • Mfr # BIN 6-9

  • Zoro # G6114604


product price:  $1.85
/ea
Sold in multiples of 50 for $92.50

Key Features

Overall L x W x H
9 in L x 6 in W x 4 1/2 in H
Color
White
Material
Cardboard
Stackable
No
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIN 6-9
Zoro #
G6114604
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
9 in L x 6 in W x 4 1/2 in H
Overall Length
9 in
Overall Width
6 in
Overall Height
4 1/2 in
Width
6 in
Inside Length
9 in
Height
4 1/2 in
Length
9 in
Inside Width
6 in
Outside Width
6 in
Outside Height
4 1/2 in
Outside Length
9 in
Hopper Height
4 1/2 in

Details

Color
White
Material
Cardboard
Stackable
No
Item
Corrugated Shelf Bin
Volume Capacity
243 cu in
Nestable
No
ESD Conductive
No
Stacking Capacity
200 lb
Mobility
Stationary
Weight Capacity
200 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hangable
Not Hangable
Number of Divider Slots
0
FDA Compliant
Not FDA Compliant
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
400 Degrees F
Number of Short Divider Slots
0
Hopper Style
Single-Sided
Includes Label Holder
Label Holder Not Included
Ventilated
Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

Corrugated Shelf Bin, Color White, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Not Included, Material Cardboard, Maximum Operating Temperature 400 Degrees F, Overall Height 4 1/2 in, Overall Length 9 in, Overall Width 6 in, Stackable Not Stacking Capable, Weight Capacity 200 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.