Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Inducer, 115, Steel, 7 7/64 in W, 6 45/64 in H, 4/2.5x2.2 Inlet and Outlet Dia.

  • Mfr # 66003

  • Zoro # G9135673


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Inlet and Outlet Dia. (In.)
4/2.5x2.2
Type
Replacement
Voltage
115
Depth (In.)
8 5/16 in
HP
1/50 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66003
Zoro #
G9135673
UPC #
-
Country of Origin
China

Dimensions

Inlet and Outlet Dia. (In.)
4/2.5x2.2
Depth (In.)
8 5/16 in
Height (In.)
6 45/64 in
Width (In.)
7 7/64 in
Outlet Width
2 1/8 in
Overall Width
7 in
Overall Height
6 5/8 in
Outlet Height
2 1/2 in
Inlet Diameter
4 in
Overall Depth
8 1/4 in

Details

Item
Draft Inducer
Type
Replacement
Voltage
115
HP
1/50 hp
Construction Material
Steel
Amps
0.92
For Use With Mfr. Model Number
11009001, 11009002, 11009003
Fits Brand
Goodman
Replaces
Goodman 11009001, 11009002, 11009003
Agency Compliance
CSA, UL
Application
Furnaces
Includes Motor
Yes
For Fuel Type
Natural Gas
Housing Material
Steel
Maximum Motor Speed
3,250 RPM
Current
0.92 A
Replacement For Manufacturer Model Number
098862-1, 0988621-1, 11009001, 11009002, 11009003, 7021-10272, 7021-7006, 7021-7259, 7021-9064, 7021-9259, 7021-9574, 7021-9924, 702110272, 70219064, 70219259, 70219574, 70219924, D68862-1, R7-RFB129
Maximum Inlet Air Temperature
40 Degrees C
Includes Mounting Hardware
Yes
Frequency
60 Hz
Motor Type
Permanent Split Capacitor
Maximum Motor Horsepower
1/20 hp
Compatible with Brand
Amana, Fasco, Goodman, Rotom
Phase
1
For Use With
11009001, 11009002, 11009003, Goodman
Motor Insulation Class
B
Standards
CSA Certified, UL Listed
Outlet Shape
Rectangular
Nameplate Voltage
115V AC
Blower Type
Induced Draft Blower

Description

Draft Inducer, Application Furnaces, For Fuel Type Natural Gas, Inlet Diameter 4 in, Outlet Diameter Not Applicable, Compatible with Brand Amana, Fasco, Goodman, Rotom, Replacement For Manufacturer Model Number 098862-1, 0988621-1, 11009001, 11009002, 11009003, 7021-10272, 7021-7006, 7021-7259, 7021-9064, 7021-9259, 7021-9574, 7021-9924, 702110272, 70219064, 70219259, 70219574, 70219924, D68862-1, R7-RFB129, Nameplate Voltage 115V AC, Phase 1, Current 0.92 A, Frequency 60 Hz

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.