Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Inducer, 115, Metal, 11 1/4 in W, 7 in H

  • Mfr # 48331

  • Zoro # G0715452


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Depth (In.)
11 1/4 in
Construction Material
Metal
Amps
1.80A
Includes
Rubber Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48331
Zoro #
G0715452
UPC #
840899111124
Country of Origin
United States

Dimensions

Depth (In.)
11 1/4 in
Height (In.)
7 in
Width (In.)
11 1/4 in
Overall Width
11 1/4 in
Overall Height
7 1/8 in
Overall Depth
11 1/4 in

Details

Item
Draft Inducer
Voltage
115
Construction Material
Metal
Amps
1.80A
Includes
Rubber Boot
Remarks
Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
For Use With Mfr. Model Number
5KSB46GF0001S, B4833000
Fits Brand
Goodman
Replaces
Fasco 7021-10958, Fasco 702110958, Fasco A188, GE 5KSB46GF0001, Trane XX-2233-A, Trane XX-2233-B, Goodman 5KSB46GF0001, Goodman 5KSB46GF0001S, Goodman 7021-10958, Goodman B4833000, Goodman B4833000S, Goodman XX-2233-A, Goodman XX-2233-B
Agency Compliance
CSA, UL
Application
Furnaces
Number of Speeds
1
RPM
3200
Bearings
Ball
Enclosure
Open
Frame
C-Frame
Class
H
Overload Protection
Automatic
Motor Type
Shaded Pole
OEM Replacement
Yes
Maximum Motor Speed
3,200 RPM
Includes Motor
Yes
For Fuel Type
Natural Gas
Frequency
60 Hz
Maximum Motor Horsepower
1/10 hp
Housing Material
Plastic
Current
1.8 A
For Appliance Type
Furnaces
Maximum Static Pressure
1/8 in wc
Compatible with Brand
AllTemp, Fasco, GE, Goodman, Rotom, Trane
Standards
CSA Certified, UL Listed
For Use With
5KSB46GF0001S, B4833000, Goodman
Replacement For Manufacturer Model Number
5KSB46GF0001, 5KSB46GF0001S, 7021-10958, 702110958, A188, B4833000, B4833000S, FB-RFB483, XX-2233-A, XX-2233-B
Nameplate Voltage
115V AC
Motor Insulation Class
H
Maximum Inlet Air Temperature
40 Degrees C
Phase
1
Blower Type
Induced Draft Furnace Blower

Description

Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Furnaces, Compatible with Brand AllTemp, Fasco, GE, Goodman, Rotom, Trane, Replacement For Manufacturer Model Number 5KSB46GF0001, 5KSB46GF0001S, 7021-10958, 702110958, A188, B4833000, B4833000S, FB-RFB483, XX-2233-A, XX-2233-B, Nameplate Voltage 115V AC, Phase 1, Current 1.8 A, Frequency 60 Hz, Motor Type Shaded Pole, Motor Insulation Class H, Maximum Motor Speed 3,200 RPM

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.