Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draft Inducer, 115, Metal Housing, 11 1/4 in W, 7 in H

  • Mfr # 66847

  • Zoro # G2853654


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Depth (In.)
11 1/4 in
Construction Material
Metal Housing
Amps
1.70A
Includes
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66847
Zoro #
G2853654
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
11 1/4 in
Height (In.)
7 in
Width (In.)
11 1/4 in
Overall Width
11 1/4 in
Overall Height
9 in
Overall Depth
11 1/4 in

Details

Item
Draft Inducer
Voltage
115
Construction Material
Metal Housing
Amps
1.70A
Includes
Gasket
Remarks
Product Used as Direct OEM Replacement Only. Any Other use Constitutes a Misapplication, Which Voids the Warranty and May Create Unsafe Conditions
For Use With Mfr. Model Number
117104-01, 117847-07, 70-22838-82, 70-24157-03
Fits Brand
Rheem
Replaces
Packard 66838, Fasco 7062-2615, Fasco 7062-4534, Fasco 7062-4702, Fasco A066, Fasco A066B, Rheem 117104-01, Rheem 117104-08, Rheem 117847-07, Rheem 4MF46, Rheem 5C089, Rheem 70-22162-81, Rheem 7062-4702, Rheem FB-RFB142, Rheem 70-22838-02, Rheem 70-22838-82, Rheem 70-24149-01, Rheem 70-24157-03, Rheem 70-24175-81, Rheem 7062-4534, ICP 1690042, Ametek 117104-01, Ametek 117104-08, Ametek 117847-07
Agency Compliance
UL, CSA
Application
Furnaces
Watts
28W
Number of Speeds
1
RPM
3000
Bearings
Ball
Enclosure
Open
Frame
C-Frame
Class
B
Overload Protection
Automatic
Motor Type
Shaded Pole
Frequency
60 Hz
Housing Material
Metal
OEM Replacement
Yes
For Use With
117104-01, 117847-07, 70-22838-82, 70-24157-03, Rheem
Compatible with Brand
Ametek, Fasco, ICP, Nidec, Packard, Rheem, US Motors
Motor Insulation Class
B
For Appliance Type
Furnaces
Current
1.7 A
Nameplate Voltage
120V AC
Standards
CSA Certified, UL Listed
Maximum Inlet Air Temperature
40 Degrees C
For Fuel Type
Natural Gas
Includes Motor
Yes
Maximum Motor Horsepower
1/30 hp
Maximum Motor Speed
3,000 RPM
Phase
1
Replacement For Manufacturer Model Number
117104-01, 117104-08, 117847-07, 1690042, 4MF46, 5C089, 66838, 70-22162-81, 70-22838-02, 70-22838-82, 70-24149-01, 70-24157-03, 70-24175-81, 7062-2615, 7062-4534, 7062-4702, A066, A066B, FB-RFB142, N066
Blower Type
Induced Draft Furnace Blower

Description

Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Furnaces, Compatible with Brand Ametek, Fasco, ICP, Nidec, Packard, Rheem, US Motors, Replacement For Manufacturer Model Number 117104-01, 117104-08, 117847-07, 1690042, 4MF46, 5C089, 66838, 70-22162-81, 70-22838-02, 70-22838-82, 70-24149-01, 70-24157-03, 70-24175-81, 7062-2615, 7062-4534, 7062-4702, A066, A066B, FB-RFB142, N066, Nameplate Voltage 120V AC, Phase 1, Current 1.7 A, Frequency 60 Hz

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.