Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Start Capacitor, 165VAC, 4-25/64inW

  • Mfr # PSMJ270R

  • Zoro # G0378178


product price: $7.75
/ea

Key Features

Motor Capacitor Type
Motor Start Capacitor
Capacitor Shape
Round
Diameter
1 13/16 in
Hz
50/60
Overall Height
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMJ270R
Zoro #
G0378178
UPC #
840899115887
Country of Origin
China

Dimensions

Diameter
1 13/16 in
Overall Height
3 3/8 in
Overall Width
1-5/64"
Case Height
3 3/8 in

Details

Motor Capacitor Type
Motor Start Capacitor
Item
Motor Start Capacitor
Capacitor Shape
Round
Hz
50/60
Terminal Type
Dual Blade
Includes
Resistor
Temp. Range
-40 Degrees to 149 Degrees C
Microfarad Rating
270-324
Case Material
Plastic
Capacitor Voltage
165V AC
Voltage
165V AC
For Use With
AC Motor
Terminal Designations
Standard
Standards
UL and cUL Recognized
Max. Temperature
65 Degrees C
Number of Pieces
1
Frequency
60/50 Hz
Terminal Gender
Male
Number of Terminals
2
Min. Temperature
-40 Degrees C
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor with Resistor, 165V AC, Microfarad Rating 270-324 MFD, Round, Case Height 3 3/8 in, Diameter 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.