Fresh Eco Freeze Tote, 13.5 x 9 x 13, Silver/Blue, 4PK

  • Mfr # PKF-UD-MAG

  • Zoro # G008999341


product price:  $282.99
/pk 4, $70.75/ea
Free Shipping & Returns

Key Features

Color
Silver/Blue
Material
Electroplated Aluminum; Freezable Gel; PE Foam Insulation; Semi-Rigid PE Board
Length
9"
Width
13.5"
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PKF-UD-MAG
Zoro #
G008999341
UPC #
-
Country of Origin
China

Dimensions

Length
9"
Width
13.5"
Height
13"

Details

Item
Cases
Color
Silver/Blue
Material
Electroplated Aluminum; Freezable Gel; PE Foam Insulation; Semi-Rigid PE Board
Closure Type
Hinged Lid; Velcro Flap
Features
Carrying Handle; Single Compartment; Shoulder Strap
For Use With
Food

Description

The patented Eco Freeze technology makes the Packit Fresh tote the ultimate mobile, sustainable and immediately scalable solution for keeping foods frozen, refrigerated, and chilled in a food-safe environment for up to 15 hours. Totes can be wiped with a disinfectant spray and towel or disinfectant wipe.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.