Zoro Homepage

Art Street Art + Easel Roll, White, 18in x 50ft, PK3

  • Mfr # 4772

  • Zoro # G6763706


product price: $25.85
/pk 3, $8.62/ea

Key Features

Color
White
Recommended Age
4-10 Years
Includes
3 Rolls
Recommended Grade
Grade PK-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4772
Zoro #
G6763706
UPC #
194629037063
Country of Origin
United States

Details

Color
White
Recommended Age
4-10 Years
Includes
3 Rolls
Recommended Grade
Grade PK-5

Description

The perfect surface for young masterpieces! Stay-bright white paper that can be used on an easel, on a table or unrolled on the floor. For use with dry media. Roll has a 1" core. Easily dispenses from standard size dispensers. Recyclable. Each roll measures 18" x 50'. Acid free and recyclable. Sold as a pack of 3 rolls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.