This item is Discontinued.

Pacon Bond PaperColored, 8-1/2"x11", Pastl, PK500 101058

Bond PaperColored, 8-1/2"x11", Pastl, PK500 (Discontinued)

  • Mfr # 101058
  • Zoro # G5729720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101058
Zoro #
G5729720
UPC #
084001010589
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Bond PaperColored,8-1/2"x11",Pastl,PK500
Color
Assorted Pastel Colors
Features
Pastels
Basis Weight
20 lb
Weight
5.016 lbs
Paper/Media Color Assortment
Gray; Ivory; Lilac; Sky Blue; Watermelon
Paper Basis Weight (lb)
20 lb Bond
Machine Compatibility
Copiers; Laser Printers; Typewriters
Paper/Media Color(s)
Assorted Pastel Colors

Description

Bond PaperColored,8-1/2"x11",Pastl,Package Quantity500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.