Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pacon Bordette Designs, 2.25" x 25 ft Roll, Crayons 37690

Bordette Designs, 2.25" x 25 ft Roll, Crayons (Discontinued)

  • Mfr # 37690
  • Zoro # G503445701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37690
Zoro #
G503445701
UPC #
29444376908
Country of Origin
United States

Dimensions

Length
25 ft
Height
2.25"

Details

Weight
0.16 lbs

Description

Cheerful designs are specially coated with a fade-resistant process for longer-lasting displays. Mix and match with Fadeless PaperĀ® (sold separately) for bright and colorful presentations. Traditional B-Flute ridges adds three-dimensional interest to flat surfaces. Bends, molds and twists to create unique layered looks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.