Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Clear Recyclable Plastic Interlocking Storage Container Lid, 5-1/2 in W, 6.8" H 27660

Clear Recyclable Plastic Interlocking Storage Container Lid, 5-1/2 in W, 6.8" H (Discontinued)

  • Mfr # 27660
  • Zoro # G4788281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27660
Zoro #
G4788281
UPC #
029444276604
Country of Origin
United States

Dimensions

Height
6.8"
Width
5-1/2 in
Depth
6-3/4 in

Details

Color
Clear
Material
Recyclable Plastic
Item
Interlocking Storage Container Lid

Description

Storage Container,Lid,Interlocking,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.