Composition Book, White, 16PK
- Mfr # PACMMK37103
- Zoro # G107203578
product price:Â
$
12.35
/pk of 6, $2.06/ea
Sold in multiples of 4Â pks for
$49.40
Key Features
Width
7 1/2 in
Rule (College, Gregg, etc.)
Quad Ruled
Cover Color
Black Marble
Number of Pages
200
Length
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PACMMK37103
- Zoro #
- G107203578
- UPC #
- 671371034
- Country of Origin
- United States
Dimensions
- Width
- 7 1/2 in
- Length
- 0.1 in
- Height
- 9-3/4 in
Details
- Rule (College, Gregg, etc.)
- Quad Ruled
- Cover Color
- Black Marble
- Number of Pages
- 200
- Number of Sheets
- 100
- Features
- Hard Cover, Durable
- Paper Color
- White
- Item
- Composition Book
- Front Lines Space
- 0.2 in
Description
Composition Book,100 Sheet,Quad Rule
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.