
Composition Book, Wide/Legal Rule, Yellow Cover, 9.75 x 7.5, 100 Sheets (Discontinued)
- Mfr # MMK37163
- Zoro # G903666294
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMK37163
Zoro #
G903666294
UPC #
671371638
Country of Origin
United States
Dimensions
Sheet Size
9.75 x 7.5; 11/32"
Width
7.5"
Sheet Ruling Size
11/32"
Book Width
7.5"
Book-Spine Length
9.25"
Details
Paper Color
Yellow
Number of Sheets
100
Cover Color
Yellow
Cover Material
Cardboard
Item
Notebooks/Journals
Binding
Taped
Book-Binding Edge
Side
Sheet Basis Weight (lb)
20 lb Bond
Dated/Undated
Undated
Sheet Color
Yellow
Note-Rule Lines per Sheet
25
Back-Cover Material
Cardboard
Sheets per Book/Journal
100
Number of Subjects/Sections
1
Sheet-Ruling Color
Blue
Sheet Rule/Format Type
Wide/Legal Rule
Description
Perfect for tracking handwriting progress, bound book includes 100 sheets ruled front and back plus a reference alphabet printed on the inside front cover. Conforms to D'Nealian and Zaner-Bloser handwriting styles; colorful, distinctive covers make it easy to find the grade level and ruling that you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.