This item is Discontinued.

Pacon Corporation Pacon 1585913 Galaxy Pattern Art Paper Roll; 48 in. x 12 ft. 1585913

Pacon 1585913 Galaxy Pattern Art Paper Roll; 48 in. x 12 ft. (Discontinued)

  • Mfr # 1585913
  • Zoro # G903894444
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1585913
Zoro #
G903894444
UPC #
29444564084
Country of Origin
United States

Description

Pacon Fadeless Design Art Paper Roll measuring 48" x 12' features galaxy pattern. Colorful roll is ideally Sized for displays, backgrounds, bulletin boards, table skirting and party decorations.

Specifications
  • Safety: No Choke Hazard
  • Color: Galaxy
  • Size: 48" x 12'
  • Material: Sulphite
  • Paper Weight: 50 lbs
  • Weight: 0.775 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.