This item is Discontinued.

Pacon Corporation Pacon PAC37026BN 2.25 x 50 ft. Bordette; Brown - 12 Roll PAC37026BN

Pacon PAC37026BN 2.25 x 50 ft. Bordette; Brown - 12 Roll (Discontinued)

  • Mfr # PAC37026BN
  • Zoro # G104130150
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAC37026BN
Zoro #
G104130150
UPC #
6788822025022
Country of Origin
United States

Description

Features
  • Bordette is the original, pre-scalloped, fade-resistant decorative border
  • The sturdy corrugate provides a unique 3-dimensioal appearance on any flat surface
  • It bends, molds, turns and twists to create unique layered designs
  • Packed in a perforated roll, Bordette is easy to separate
  • Same colors as Fadeless Paper, so it's easy to mix and match colors to create the perfect display
  • One 50' roll of Bordette will completely edge two 8' x 4' bulletin boards
  • Recyclable
  • 1 roll each, bundle of 12 rolls, 12 rolls total
Specifications
  • Color: Brown
  • Size: 2.25 x 50 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.