
Decorol Flame Retardant Art Rolls, 40 lb Cover Weight, 36" x 1000 ft, Sunrise Yellow
Mfr # P101201
Zoro # G923334012
product price:Â $308.99
/ea
Free Shipping & Returns
Key Features
Recycled Content
0%
Color
Yellow
Height
1000 ft
Standards
National Fire Protection Association No. 701 Standards, State of California Flame Resistant Requirements
Paper Weight
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P101201
Zoro #
G923334012
UPC #
84001012019
Country of Origin
United States
Dimensions
Height
1000 ft
Width
36 in
Details
Item
Art Roll
Recycled Content
0%
Color
Yellow
Standards
National Fire Protection Association No. 701 Standards, State of California Flame Resistant Requirements
Paper Weight
40 lb
Description
Brightly colored paper in a convenient roll for all large projects. Made of 100% vat-dyed sulphite for superior strength and fade-resistance. Durable surface takes on all types of media on either side. Great for art projects, banners, murals and bulletin boards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.