
Ecology Recycled Chart Pads, Presentation Format (1 1/2" Rule), 70 White 24 x 32 Sheets (Discontinued)
- Mfr # 945710
- Zoro # G803474814
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
945710
Zoro #
G803474814
UPC #
29444945715
Country of Origin
United States
Dimensions
Sheet Size
24 x 32
Width
24"
Size
24 x 32
Length
32"
Pad-Spine Width
24"
Pad Length
32"
Sheet Ruling Size
1 1/2"
Details
Number of Sheets
70
Cover Material
Clay-Coated Paper Stock
Item
Paper Pads/Note Pads
Material
Clay-Coated Paper Stock
Color
White
Weight
7.367 lbs
Hole-Punch Details
Top: 5-Hole
Number of Subjects/Sections
1
Sheet-Ruling Color
Blue
Pad-Binding Edge
Top
Sheet Rule/Format Type
Presentation Format
Back-Cover Material
28-pt. Chipboard
Sheet Basis Weight (lb)
15 lb Bond
Pad-Binding Type
Taped
Sheet Color
White
Description
Recycled five-hole punched pad is taped to a heavy chipboard back. Cursive alphabet on the cover. 70 sheets per pad.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.