
Kaleidoscope Multipurpose Colored Paper, 24 lb Bond Weight, 8.5 x 11, Violet, 500PK
Mfr # P102058
Zoro # G523332562
product price:Â $34.05
/pk 500, $0.07/eaKey Features
Sheet Size
8.5 in x 11 in
Color
Purple
Paper Weight
24 lb
Recycled Content
0%
For Use With
Copiers, Inkjet Printers, Laser Printers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P102058
Zoro #
G523332562
UPC #
84001020588
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Item
Colored Paper
Color
Purple
Paper Weight
24 lb
Recycled Content
0%
For Use With
Copiers, Inkjet Printers, Laser Printers
Total Number of Sheets
500
Description
Attention-getting color. Gives you the consistent, trouble-free press performance you've been looking for. Sulphite, acid-free sheets. Ideal for desktop publishing-designed for laser/inkjet printers and copiers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.