Shop PACON
See all product information
Create Account
Kraft Paper Roll, 40 lbs., 18in x 1000 ft, White
Mfr # 5618
Zoro # G908640923
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Kraft Paper
Application/Usage
Painting
Roll Width
18 in
Roll Length
1000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5618
- Zoro #
- G908640923
- UPC #
- 45173056188
- Country of Origin
- United States
Dimensions
- Roll Width
- 18 in
- Roll Length
- 1000 ft
Details
- Item
- Kraft Paper Rolls
- Color
- White
- Material
- Kraft Paper
- Application/Usage
- Painting
- Packing Paper Form
- Roll
- Packing Paper Type
- Kraft Paper
- Basis Weight
- 40 lb
Description
a school essential, this all-purpose paper is ideal for murals, collages, finger painting, table covers and craft projects. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.