Shop PACON
See all product information
Create Account
Kraft Paper Roll, 50 lbs., 24in x 1000 ft, Natural
Mfr # 5824
Zoro # G808640917
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Recycled Fiber
Application/Usage
Craft
Roll Length
1000 ft
Roll Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5824
- Zoro #
- G808640917
- UPC #
- 45173058243
- Country of Origin
- United States
Dimensions
- Roll Length
- 1000 ft
- Roll Width
- 24 in
Details
- Item
- Kraft Paper Rolls
- Color
- Brown
- Material
- Recycled Fiber
- Application/Usage
- Craft
- Packing Paper Form
- Roll
- Packing Paper Type
- Kraft Paper
- Basis Weight
- 50 lb
Description
a school essential, this all-purpose paper is ideal for murals, collages, finger painting, table covers and craft projects. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.