Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pacon Medium Weight Tagboard, Manila, 12in x 18in, PK100 P5184

Medium Weight Tagboard, Manila, 12in x 18in, PK100 (Discontinued)

  • Mfr # P5184
  • Zoro # G4115261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5184
Zoro #
G4115261
UPC #
45173051848
Country of Origin
United States

Dimensions

Width
12"
Length
18"

Details

Color
Manila
Features
Mediumweight, Durable, Recyclable, Acid-free, Smooth Surface, Sturdy
Recommended Grade
Grade K+
Includes
100 Sheets
Recommended Age
5+ Years
Material
Paper

Description

Exceptionally strong medium weight Manila multi-purpose tagboard can be used for many arts and crafts projects. Great for calligraphy, stencils, stamping, paper sculpture, posters and flash cards. Works well with pencil, ink, pen, crayons, colored pencil and marker. Also works well for classroom anchor charts. Same color on both sides. Measures 12" x 18". 100 sheets per package. Acid-free. Recyclable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.