Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Program Handwriting Paper, 8 x 10.5, PK1000

  • Mfr # P2422

  • Zoro # G4784494


product price: $29.15
/pk 1000, $0.03/ea

Key Features

Includes
1000 sheets
Material
Paper
Color
White
Recommended Age
7-9 Years
Recommended Grade
Grade 2-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2422
Zoro #
G4784494
UPC #
194629087679
Country of Origin
United States

Details

Includes
1000 sheets
Material
Paper
Color
White
Recommended Age
7-9 Years
Recommended Grade
Grade 2-3

Description

Our PaconĀ® Multi-Program Handwriting Papers offer rulings that conform to both the Zaner-BloserTM (Grade 2) and D'NealianTM (Grade 2 and 3) handwriting programs. Bright tablet paper ruled both sides with red baselines, blue dotted midlines and blue headlines. Reams are film wrapped with a full page, four color, retail-friendly top sheet. Ruling: 0.5" (short way). Dotted Midline: 0.25". Skip Space: 0.25". Each pack includes 500 sheets. Measures 8" x 10.5". Sold as 2 packs for a total of 1000 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.