Shop PACON
See all product information
Create Account
Zaner-Bloser Sentence Strips, 1.5in x 3/4in x 3/4in ruled 3in x 24in, 300PK
- Mfr # PZP5160
- Zoro # G212454650
product price:Â
$
44.45
/pk of 300, $0.15/ea
Key Features
Color
White
Recommended Grade
Grade PK+
Material
Tagboard
Recommended Age
3+ years
Includes
300 Sentence Strips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZP5160
- Zoro #
- G212454650
- UPC #
- 194629129362
- Country of Origin
- United States
Details
- Color
- White
- Recommended Grade
- Grade PK+
- Material
- Tagboard
- Recommended Age
- 3+ years
- Includes
- 300 Sentence Strips
Description
Sturdy, White tagboard in 3in x 24in sentence strips. Ruled 1-1/2in with Red baseline, 3/4in dotted Blue midline and 3/4in skip space. Opposite side is not ruled. Recyclable. Each pack includes 100 sentence strips. Sold as 3 packs for a total of 300 sentence strips.
- Sturdy, white tagboard
- Ruled 1.5" with red baseline, 3/4" dotted blue midline and 3/4" skip space
- Opposite side is not ruled
- Recyclable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.