
Multi-Purpose Paper, Rojo Red, 8.5in x 11in, PK500
Mfr # P102054
Zoro # G3855169
product price: $28.25
/pk 500, $0.06/eaKey Features
Color
Rojo Red
Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
500 Sheets
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P102054
Zoro #
G3855169
UPC #
84001020540
Country of Origin
United States
Details
Color
Rojo Red
Recommended Age
5+ Years
Recommended Grade
Grade K+
Includes
500 Sheets
Material
Paper
Description
This 100% sulphite paper is acid-free and lignin-free. This bright color commands the attention your message deserves while presenting it in an eye-catching manner. This 24 lb. paper is surface-sized for outstanding press performance. Packages come film-wrapped with an attractive top sheet. Recyclable. Measures 8-1/2" x 11". Each pack includes 500 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.